Shop All Label Holders
C-Line Products
Label Holder, Self Adhesive, 1/2"L, PK50
Mfr # 87607
Zoro # G4883256
product price: $13.15
/pk 50, $0.26/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Finish Glossy
- Includes (50) Holders with Inserts
- Material Plastic
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 87607
- Zoro # G4883256
- UPC # 038944876078
- Country of Origin China
- Category Label Holders
Dimensions
Width | 3 in |
Length | 1/2 in |
Overall Length | 1/2 in |
Overall Width | 3 in |
Overall LxW | 1/2 in x 3 in |
Details
Item | Label Holder |
Finish | Glossy |
Includes | (50) Holders with Inserts |
Material | Plastic |
Color | Clear |
For Use With | Any Shelf, Bin, Rack |
Label Holder Mounting Type | Self Adhesive |
Label Holder Style | Slide In |
Thickness | 1/16 in |
Product Type | Label Holder |
Label Attachment Type | Slide-In |
Number of Label Holders | 50 |
Description
Label Holder, Color Clear, Finish Glossy, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 50, Overall Length 1/2 in, Overall Width 3 in, Product Type Label Holder, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROSOCK Replacement Windsock, Red/Orange, 72" L (ASX1872)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RR)
- STARKE Secondary Brake Device, 2,204 lb, 20Ft Rope (S2KLAS-20)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 2XL (61448)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2-1/2, Clear, PK100 (87825-BX)
- C-LINE PRODUCTS Slap 'N Go Magnetic Label Holders, Side Load, 4-1/4 x 2-1/2, Gray, PK100 (87701-BX)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 1 inch Magnetic Label Holder, 10PK (87227)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 3/4"x2-1/2", 12/PK, Clear 12PK (CLI70013)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 2 inch Magnetic Label Holder, 10PK (87247)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 1-3/4"x2-3/4", 12/PK, Clear 5PK (CLI70023)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (IDA-35)
- C-Line Products Label Holders