Shop All Toys & Games
C-Line Products
Inkjet Trans Film, 8.5 x 11", PK20
Mfr # 60937
Zoro # G7811776
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 60937
- Zoro # G7811776
- UPC # 038944609379
- Country of Origin China
- Category Toys & Games
Details
Item | Inkjet Trans Film,8.5 x 11",PK20 |
Description
Inkjet Trans Film,8.5 x 11 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Laser Paper, 8-1/2 x 11 In, White, PK500 (HAM107681)
- GOODWRAPPERS Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 20"Wx1000'L, Clear (PVT208GI)
- INTERTAPE 570 Clr 48Mmx100M Ipg, Pk36 (N8245)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK36 (2003898)
- C-LINE PRODUCTS Laser Printer Transparency Film, 8.5" x 11", PK50 (60837)
- TEACHER CREATED RESOURCES STEM Starters, Balloon Cars (TCR20880)
- TEDCO TOYS 4D Science Plant Cell Model (26701)
- JUNIOR LEARNING Roll A Story Dice Game (144)
- HAYWIRE GAMES Flickin Chicken® Game (01057)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- TOY TIME Toy Time 6 pack Steel Tip Dart Set - 10 Gram (830915MAU)
- C-Line Products Toys & Games