Shop All Document Holders
C-Line Products
ID Badge Card, 3x2, White, PK100
Mfr # 89007
Zoro # G6432015
product price: $17.45
/pk 100, $0.17/ea
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Color White
- Width 3 3/8"
- Product Type ID Badge Card,3x2,White,PK100
- Length 2 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 89007
- Zoro # G6432015
- UPC # 038944890074
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 3 3/8" |
Length | 2 1/8" |
Name Badge Label Length | 2.13" |
Name Badge Label Width | 3.38" |
Name Badge Holder Length | 2.13" |
Name Badge Holder Width | 3.38" |
Details
Item | Name Badge Kits |
Material | PVC |
Color | White |
Product Type | ID Badge Card,3x2,White,PK100 |
Weight | 1.1 lbs |
Orientation | Horizontal |
Name Badges per Unit | 100 |
Name Badges Per Sheet | 1 |
Description
ID Badge Card,3x2,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 9 x 12, White, PK250 (UNV44104)
- MARSH Marsh® Rolmark Fountain Roller, 1/Each (STRO41)
- AT-A-GLANCE Book, Appt, Wk, Ay, Leather, Bk (AAG7095705)
- SHARPIE Black Marker, 12 PK (SNF 44001)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 8-1/2"x11", 25/BX, Clear Vinyl 25PK (CLI46911)
- C-LINE PRODUCTS Holder, BinderLabel, 1.5", PK12 (70013)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 9x12, PK50 (80912)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61008)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 8-1/2"x11", 25/BX, Clear/Black 25PK (CLI45911)
- C-LINE PRODUCTS Sheet Protector, Antimicrobial, PK100 (62033)
- UNIVERSAL Metal Mesh Document Holder, 9 x 8 x 11 5/8, Free Standing, Black (UNV20027)
- C-Line Products Document Holders