Shop All Document Holders
C-Line Products
Holder, Shop Ticket, Neon, 9x12, Clear, PK10
Mfr # 43920
Zoro # G6432505
product price: $16.39
/pk 10, $1.64/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Sheet Capacity 75
- Color Assorted
- Thickness Super Heavyweight
- Weight 0.994 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 43920
- Zoro # G6432505
- UPC # 038944439204
- Country of Origin China
- Category Document Holders
Dimensions
Size | 9 x 12 |
Details
Item | Sheet Protectors |
Material | Vinyl |
Sheet Capacity | 75 |
Color | Assorted |
Thickness | Super Heavyweight |
Weight | 0.994 lbs |
Capacity | 75 |
Application | Shop Tickets-Color-Coding |
Finish | Clear |
Sheet Protector Type | Shop Ticket |
Stitching | Neon Color Stitching |
Number of Holes Punched | 1 |
Back | Clear Back |
Assortment Color | Two Each: Neon Blue; Neon Green; Neon Orange; Neon Red; Neon Yellow |
Load Orientation | Top |
Description
Holder,Shop Ticket,Neon,9x12,Clear,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEWLETPCCO HP, OFFICE20 PAPER, 92 BRIGHT, 20LB, 8.5 X 11, WHITE, 5PK (172160)
- CIG WF Non-OEM New Light Magenta Wide Format Inkjet Bag for Roland TR2-LM (WRTR2LM)
- INTERTAPE 500 CLR 72MMX100M IPG-IPG 24 (N8218)
- GBC Slide 'n Bind Report Cover, Letter Size, Clear, PK10 (W67504)
- C-LINE PRODUCTS Write-On Poly File Jackets, Assorted, 11 x 8.5in, PK20 (63160)
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Asst, PK25 (43910)
- C-LINE PRODUCTS Sheet Protector, Tabs, Assorted, PK8 (5580)
- C-LINE PRODUCTS 1-Pocket Shop Ticket Holder w/Strap and Black Stitching, 75-Sht, 9x12 (41902)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Assorted Primary Colors, 10PK (32930)
- C-LINE PRODUCTS Holder, Shop Ticket, Plastic, 9x12, PK25 (45912)
- SMEAD Smead End Opening Pressboard Report Cover, Prong Fastener, Letter, Black (81125)
- C-Line Products Document Holders