Shop All Document Holders
C-Line Products
Holder, Shop Ticket, 9x12, Clear, PK15
Mfr # 39912
Zoro # G6432539
product price: $35.99
/pk 15, $2.40/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Sheet Capacity 150
- Thickness Super Heavy
- Weight 3.555 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 39912
- Zoro # G6432539
- UPC # 038944399126
- Country of Origin China
- Category Document Holders
Dimensions
Size | 9" x 12" x 1" |
Insert Size | 9 x 12 x 1 |
Details
Item | Sheet Protectors |
Material | Vinyl |
Color | Clear |
Sheet Capacity | 150 |
Thickness | Super Heavy |
Weight | 3.555 lbs |
Capacity | 150 |
Application | Shop Tickets |
Sheet Protector Type | Shop Ticket |
Stitching | Black Stitching & Gusset |
Back | Clear Back |
Load Orientation | Top |
Number of Holes Punched | 1 |
Description
Holder,Shop Ticket,9x12,Clear,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 3 Colored Draw (760327)
- THERMOSAFE Bottle Shipper, 8 x 6 x 7 In, PK24 (440)
- THE PACKAGING WHOLESALERS 18 x 12 x 6 Flat Cardboard Corrugated Boxes (BS181206)
- MELISSA & DOUG Suspend Family Game (4371)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 4"x6", 25/BX, Clear Vinyl 25PK (CLI46046)
- C-LINE PRODUCTS Top Loading Sheet ProtectorsPK100 (62027)
- C-LINE PRODUCTS Magnetic Back Ticket Holder, Vinyl, 9"x12", 15/BX, CL 15PK (CLI83912)
- C-LINE PRODUCTS Sheet Protector Set, 8 Tab, Multicolor, PK8 (05580)
- C-LINE PRODUCTS X-Ray Jackets, 19 x 14-1/4", PK25 (56247)
- C-LINE PRODUCTS Shop Ticket Holder, Hvy-Dty, 9"x12", 20/BX, Ast/Clear 20PK (CLI50920)
- C-LINE PRODUCTS C-Line Products CLI41926 Hanging Strap Shop Ticket Holder - Yellow (CLI41926)
- C-Line Products Document Holders