Shop All Document Holders
C-Line Products
Holder, Shop Ticket, 2 Sides, 9x12, PK25
Mfr # 46912
Zoro # G6432399
product price: $25.19
/pk 25, $1.01/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Sheet Capacity 75
- Color Clear
- Thickness Super Heavyweight
- Includes Includes 25 holders open on short side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 46912
- Zoro # G6432399
- UPC # 038944469126
- Country of Origin China
- Category Document Holders
Dimensions
Size | 9 x 12 |
Overall Width | 10 in |
Overall Height | 13 1/2 in |
For Document Length | 12 in |
For Document Width | 9 in |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND Reinforced Water Activated Kraft Tape, Medium Duty, 3 x 375', Tan (H503X375)
- TOPS Money And Rent Receipt Books, Duplicate (TOP46816)
- ADAM EQUIPMENT Digital Floor Scale 60kg/150 lb. Capacity (GFK 150AM)
- EPSON Paper, Inkjt, Photoqlty Pk (EPSS041067)
- C-LINE PRODUCTS Shop Ticket Holder, w/Strap, 9"Wx12"H, 15/BX, Red/Clear 15PK (CLI41924)
- C-LINE PRODUCTS Shop Ticket Holders, Clear, 9 x 12", PK25 (46912)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 5"x8", 25/BX, Clear Vinyl 25PK (CLI46058)
- C-LINE PRODUCTS Sheet Protector, Clear, PK50 (62047)
- C-LINE PRODUCTS Holder, Shop Ticket, Plastic, 9x12, PK25 (45912)
- C-LINE PRODUCTS 3Pocket Poly Portfolios, Blue, 24PK (33945-BX)
- BAW PLASTICS JOB TICKET HOLDER 12X15 (SEWN HDR 12X15 BLK)
- C-Line Products Document Holders