Shop All Document Holders
C-Line Products
Holder, Shop Ticket, 2 Sides, 5x8, PK25
Mfr # 46058
Zoro # G6432469
product price: $16.59
/pk 25, $0.66/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Sheet Capacity 35
- Color Clear
- Thickness Super Heavyweight
- Includes Includes 25 holders open on short side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 46058
- Zoro # G6432469
- UPC # 038944460581
- Country of Origin China
- Category Document Holders
Dimensions
Size | 5 x 8 |
Overall Height | 9 1/2 in |
Overall Width | 6 in |
For Document Width | 5 in |
For Document Length | 8 in |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK6 (75553)
- BOSTITCH Stanley Bostitch® B8 PowerCrown„¢ Staples, 30 Sheet Capacity, 1/4" Leg Length, 5000/Box (STCRP211514)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 24", Kraft, 10/Bundle (493T98)
- BROTHER High-Yield Ink, 3,000 Page-Yield, Black (LC402XLBKS)
- C-LINE PRODUCTS Page Protector, Poly, Clear, 11x8.5", PK200 (62097)
- C-LINE PRODUCTS Extra Large Document Case, Fashion Circle Series Set of 12 Files, 12PK (56512-DS)
- C-LINE PRODUCTS Color Page Protector, Poly, 11 x 8.5", PK50 (62010)
- C-LINE PRODUCTS Heavy Duty Shop Ticket Holder, 9"W, PK20 (50920)
- C-LINE PRODUCTS Shop Ticket Holder, Clear, 8.5 x 11", PK50 (80911)
- C-LINE PRODUCTS Holder, BinderLabel, 1.5", PK12 (70013)
- AVERY DENNISON Avery Secure Top Load Sheet Protector, 8-1/2inW x 11inH, Clear, 25/PK (76000)
- C-Line Products Document Holders