Shop All Document Holders
C-Line Products
Holder, Shop Ticket, 2 Sides, 11x17, PK25
Mfr # 46117
Zoro # G6432435
product price: $49.29
/pk 25, $1.97/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Sheet Capacity 75
- Thickness Super Heavyweight
- Includes Includes 25 holders open on short side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 46117
- Zoro # G6432435
- UPC # 038944461175
- Country of Origin China
- Category Document Holders
Dimensions
Size | 11 x 17 |
Details
Item | Sheet Protectors |
Material | Vinyl |
Color | Clear |
Sheet Capacity | 75 |
Thickness | Super Heavyweight |
Includes | Includes 25 holders open on short side |
Features | Clear Front and Back |
Product Type | Holder,Shop Ticket,2 Sides,11x17,PK25 |
Finish | Clear |
Capacity | 75 |
Application | Industrial; Inventory Cards; Production Schedules; Shop Tickets; Work Orders |
Weight | 3.84 lbs |
Stitching | Black Stitching |
Sheet Protector Type | Shop Ticket |
Number of Holes Punched | 1 |
Back | Clear Back |
Load Orientation | Top |
Description
Holder,Shop Ticket,2 Sides,11x17,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXS24E)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Blue 12PK (AVE24016)
- UNIVERSAL Message Stamp, E-MAILED, Pre-Inked One-Color, Blue (UNV10058)
- MEAD Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38058)
- C-LINE PRODUCTS Shop Ticket Holder, Hvy-Dty, 9"x12", 20/BX, Ast/Clear 20PK (CLI50920)
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Asst, PK25 (43910)
- C-LINE PRODUCTS Shop Ticket Holders, w/Hanging Strap, 9"x12", 15/BX, Clear 15PK (CLI38912)
- C-LINE PRODUCTS Shop Ticket Holder, 9-3/4"Wx13-3/5"Lx1/10"H, 25/BX, WERD 5PK (CLI44104)
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Assorted Color Tabs, 11 x 8 12, 80PK (05580-BX)
- C-LINE PRODUCTS Sheet Protector, Poly, Non-Glare, PK100 (62028)
- TRU RED Side-Load Stackable Plastic Document Tray, 1 Section, Letter-Size, 12.63 x 9.72 x 3.01, Black, 2PK (TR55327)
- C-Line Products Document Holders