Shop All Document Holders
C-Line Products
Holder, Shop Ticket, 2 Sides, 11x14, PK25
Mfr # 46114
Zoro # G6432441
product price: $39.35
/pk 25, $1.57/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Sheet Capacity 75
- Thickness Super Heavyweight
- Features Clear Front and Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 46114
- Zoro # G6432441
- UPC # 038944461144
- Country of Origin China
- Category Document Holders
Dimensions
Size | 11 x 14 |
For Document Width | 11 in |
For Document Length | 14 in |
Details
Item | Shop Ticket Holder |
Material | Vinyl |
Color | Clear |
Sheet Capacity | 75 |
Thickness | Super Heavyweight |
Features | Clear Front and Back |
Includes | Includes 25 holders open on short side |
Product Type | Holder,Shop Ticket,2 Sides,11x14,PK25 |
Application | Industrial; Inventory Cards; Production Schedules; Shop Tickets; Work Orders |
Weight | 3.688 lbs |
Capacity | 75 |
Finish | Clear |
Seam Style | Stitched |
Number of Holes Punched | 1 |
Back | Clear Back |
Stitching | Black Stitching |
Sheet Protector Type | Shop Ticket |
Load Orientation | Top |
Mounting Method | Punched Hole |
Document Loading | Top |
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS PINIT Magnetic Dry Erase Board, 24 x 18, White (2804U00-01)
- SCOTCH Pouch, Thermal Laminator, 5mm, PK50 (TP585450)
- ZORO SELECT Corrugated Sheets, 40" x 48", Kraft, 5 /Bundle (55VK08)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll (K9026-1)
- C-LINE PRODUCTS Magnetic Back Ticket Holder, Vinyl, 11"x8-1/2", 15/BX, CL 15PK (CLI83911)
- C-LINE PRODUCTS High Capacity Polypropylene Sheet Protector, clear, 11 x 8 12, 5PK (62020)
- C-LINE PRODUCTS Sheet Protector Set, 8 Tab, Multicolor, PK8 (05580)
- C-LINE PRODUCTS 3 x 5 Index Card Case, Assorted Colors Color May Vary Set of 24 Index Card Cases, 24PK (58335-DS)
- C-LINE PRODUCTS Holder, 3.5x5 Print, PK50 (52584)
- C-LINE PRODUCTS Magnetic Back Ticket Holder, Vinyl, 9"x12", 15/BX, CL 15PK (CLI83912)
- AVERY DENNISON Protector, Sht, Ltr, Ngl, PK50 (74107)
- C-Line Products Document Holders