Shop All Document Holders
C-Line Products
Holder, Photo, 4"X6", PK10
Mfr # 70346
Zoro # G6288488
product price: $5.45
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 4 3/8"
- Height 6 1/2"
- Features Acid-free; Clear
- Weight 0.148 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 70346
- Zoro # G6288488
- UPC # 038944703466
- Country of Origin China
- Category Document Holders
Dimensions
Width | 4 3/8" |
Height | 6 1/2" |
Photo Width | 4" |
Photo Height | 6" |
Details
Item | Photo Albums Accessories |
Material | Polypropylene |
Features | Acid-free; Clear |
Weight | 0.148 lbs |
Capacity | One 4 x 6 Photo |
Number of Sections | 1 |
Hole-Punched | Unpunched |
Orientation | Horizontal; Vertical |
Page Format | Single |
Photos Per Side | 1 |
Photo Albums Accessories Type | Self-Adhesive Holder |
Description
Holder,Photo,4 In.X6 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Binder Cover, Black (81179)
- ENCORE PACKAGING Strapping Dispenser, Premium (EP-3200)
- BANKERS BOX Banker Box, Ltr/Lgl, 850Lb, PK12 (0083601)
- ZORO SELECT Outer Mirror Boxes, 37 5/16" x 4 1/16" x 31, Kraft, 10/Bundle (55VL61)
- C-LINE PRODUCTS C-Line Products Traditional Polypropylene Sheet Protector, Heavyweight, 11 x 8 1/2, 50/BX (10)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 5"x8", 25/BX, Clear Vinyl 25PK (CLI46058)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 9"x12", 25/BX, Clear/Black 25PK (CLI45912)
- C-LINE PRODUCTS Shop Ticket Holders, 1 Side, 9 x 12", PK25 (45912)
- C-LINE PRODUCTS Display Pocket With Suction Cups, Both Sides Clear, 9" x 12", PK75 (71012)
- C-LINE PRODUCTS C-Line Products 50920 Heavy-Duty Super Heavyweight Plus Shop Ticket Holders; Assorted Color; Box - 20 (50920)
- C-LINE PRODUCTS ID Badge Card, 3x2, White, PK100 (89007)
- C-Line Products Document Holders