Shop All Document Holders
C-Line Products
Holder, BinderLabel, 1.5", PK12
Mfr # 70013
Zoro # G6288530
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style Self-Adhesive
- Color Clear
- Includes (12) Inserts
- Size 1 x 2.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 70013
- Zoro # G6288530
- UPC # 038944700137
- Country of Origin China
- Category Document Holders
Dimensions
Size | 1 x 2.81 |
Sheet Size | 1 x 2.81 |
Details
Item | Label Holders |
Material | Plastic |
Mounting Style | Self-Adhesive |
Color | Clear |
Includes | (12) Inserts |
Weight | 0.08 lbs |
Capacity | 1" to 1.5" |
Load Style | Top |
Description
Holder,BinderLabel,1.5 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Durable Binder, Black, 11 x 8.5 (AVE09700)
- BIC Retractable Ballpoint Pen Set, Medium 1.0 mm, Black, Blue, Red, Green (BICMM11)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", White, 500/Roll (DL632E)
- ZORO SELECT VCI Reclosable Poly Bags 6" x 4", 4 mil, Blue, Pk2000 (5VFW7)
- C-LINE PRODUCTS Sheet Protector, 8.5" x 11", PK25 (62020)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Assorted Primary Colors, 10PK (32930)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 8-1/2"x11", 25/BX, Clear Vinyl 25PK (CLI46911)
- C-LINE PRODUCTS Protector, Sheet, Panoramic 25PK (CLI62237)
- C-LINE PRODUCTS C-Line 46117 Shop Ticket Holders 11 x 17 Clear Front and Back with Black Stitching 25/box (46117)
- C-LINE PRODUCTS Ticket Holder, Magnetic Shop, 8.5x11, PK15 (83911)
- COOLCRAFTS 8"x10" Pages - 201D 100ct (CO981088)
- C-Line Products Document Holders