Shop All Document Holders
C-Line Products
Holder, 3.5x5 Print, PK50
Mfr # 52584
Zoro # G6432338
product price: $12.49
/pk 50, $0.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 8.13"
- Height 11.25"
- Features Acid-Free; Clear
- Weight 1.281 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 52584
- Zoro # G6432338
- UPC # 038944525846
- Country of Origin China
- Category Document Holders
Dimensions
Width | 8.13" |
Height | 11.25" |
Photo Height | 3.5" |
Photo Width | 5" |
Details
Item | Photo Albums Accessories |
Material | Polypropylene |
Features | Acid-Free; Clear |
Weight | 1.281 lbs |
Capacity | Eight 3 1/2 x 5 Photos |
Hole-Punched | 3-Hole Punched |
Photo Albums Accessories Type | Storage Pages |
Number of Sections | 8 |
Orientation | Vertical |
Binding | Ringbound |
Page Format | Double |
Photos Per Side | 4 |
Description
Holder,3.5x5 Print,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, EXTRA FINE TIP PERMANENT MARKER, BLACK, 36PK (2082960)
- BANKERS BOX Banker Box, Ltr, Wht/Blue, PK12 (00701)
- U-MARK M1 fine Line Perm. Marker Black 12/cs (10581)
- TOPS Snap-Off Shipper/Packing List, 8 1/2 x 7, Three-Part Carbonless, PK50 (3834)
- C-LINE PRODUCTS C-Line Products Traditional Polypropylene Sheet Protector, Standard Weight, 11 x 8 1/2, 100/BX (3213)
- C-LINE PRODUCTS Shop Ticket Holders, Clear, 9 x 12", PK25 (46912)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 12-Pocket, PK6 (33120)
- C-LINE PRODUCTS Magnetic Document Pouch, 8 12 x 11, 15PK (83391-CT)
- C-LINE PRODUCTS Shop Ticket Holder, Magnetic, 8.5x11", PK15 (83911)
- C-LINE PRODUCTS C-Line Products Recycled Poly Sheet Protector, Standard Weight, Reduced Glare, 11 x 8 1/2, 100/BX (62029)
- C-LINE PRODUCTS Color Page Protector, Poly, 11 x 8.5", PK50 (62010)
- C-Line Products Document Holders