Shop All Toys & Games
C-Line Products
Film, Plain, Trnsprncy, Ltr, Cl, PK50
Mfr # 60727
Zoro # G7490502
product price: $16.49
/pk 50, $0.33/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Transparency Film
- Color Clear
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 60727
- Zoro # G7490502
- UPC # 38944607276
- Country of Origin United States
- Category Toys & Games
Details
Item | Film,Plain,Trnsprncy,Ltr,Cl,PK50 |
Material | Transparency Film |
Color | Clear |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
While many people have started to use electronic visuals, some classrooms and conference rooms are not yet equipped with that type of technology. Instead, transparency film is a great tool to use to provide visuals in place of slideshow presentations. Create crystal clear and colored overhead transparencies with ease! For instant overheads, use C-Line's transparency film for plain paper copiers-simply use the film in place of paper in the paper tray or the hand-feed feature of your copier. Can be used with desktop or high-speed copiers using dry toner. Transparencies measure 8.5" x 11". Includes 50 per box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® Precise V7RT Retractable Roller Ball Pen, Black Ink, .7mm, Dozen (26067)
- LEXMARK Lexmark 40X7811-OEM Output Bin Tray (40X7811-OEM)
- ZORO SELECT Strapping, Polypropylene, 3000 ft. L (2CXH6)
- SEALER SALES 24 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-600H)
- C-LINE PRODUCTS Laser Printer Transparency Film, 8.5" x 11", PK50 (60837)
- LEARNING RESOURCES Big Time™ 12-Hour Student Learning Clock® (2095)
- INTEX Intex 58859EP Float-Cup Holder - 60 x 39 in. (816654)
- LEARNING RESOURCES New Sprouts® Garden Fresh Salad Set (9745D)
- PRESSMAN Lets Go Fishin Game (005506)
- DIDAX Bullies, Victims & Bystanders Board Game (500042)
- LEARNING RESOURCES Math Mat Challenge Game (0047)
- C-Line Products Toys & Games