Shop All File Folders
C-Line Products
File Folder 2-Pocket, PolyPort
Mfr # 33930
Zoro # G6360685
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Letter
- Sheet Size 11 x 8.5
- Inside Pockets One Back; One Front
- Cover Material Polypropylene
- Front Cover Color Randomly Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 33930
- Zoro # G6360685
- UPC # 038944339306
- Country of Origin China
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Randomly Assorted |
Inside Pockets | One Back; One Front |
Cover Material | Polypropylene |
Front Cover Color | Randomly Assorted |
Assortment | Black; Blue; Green; Orange; Purple; Red; Yellow |
Description
Folder,2-Pocket,PolyPort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Sentence Strips, Dry Erase, Assorted, PK12 (5188)
- ZORO SELECT Corrugated Sheets, 16" x 12", Kraft, 50/Bundle (55VJ89)
- UNIVERSAL Thumb Tacks, Steel, Head 3/8" dia., PK100 (UNV51002)
- SHARPIE Black Markers, 12 PK (38201)
- C-LINE PRODUCTS Reusable Envelope with Outer Pocket, Pk3 (48117)
- C-LINE PRODUCTS Report Cover, Vinyl, Clear, PK100 (31357)
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Purple, PK25 (32009)
- C-LINE PRODUCTS Modern Metallic 13Pocket Vertical StandUp Expanding File, Blackened Bronze (53316)
- C-LINE PRODUCTS 25CT Classroom Connector Folders, Yellow (C-98090)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, Black Set of 25 Folders, 25PK (33961-BX)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11" Black/Blue, 1-1/2" Expansion (PFXDDF3OX)
- C-Line Products File Folders