Shop All File Folders
C-Line Products
Expanding File Stand-Up, 21 Pocket, Black
Mfr # 48221
Zoro # G7811161
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 12"
- Color Black
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 48221
- Zoro # G7811161
- UPC # 038944482217
- Country of Origin China
- Category File Folders
Dimensions
Expanded Width | 12" |
Size | Legal |
Details
Item | Stand-Up Expanding File |
Color | Black |
Description
Expand File,Stand-Up,21-Pocket,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA Universal Monitor Shipping Box (30E03131-01)
- EPSON C9345 Ink Maintenance Box (C12C934591)
- KABLE KONTROL Kable Kontrol® - Round Plastic Desk Grommet - 2" Diameter - 1 pc (GR00201)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- C-LINE PRODUCTS 2-Pocket Laminated Paper Portfolios, PK18 (06300)
- C-LINE PRODUCTS Report Cover, Binding Bar, Clear, PK50 (32557)
- C-LINE PRODUCTS Report Covers, Binding Bars, Clear, PK50 (32457)
- C-LINE PRODUCTS Page Protector 8-1/2 x 11", Vinyl, PK50 (61018)
- C-LINE PRODUCTS Classroom Connector Folders, Red, PK25 (32004)
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- SMEAD Folder, Hanging, Ltr, 1/5, Blk Pk (SMD64062)
- C-Line Products File Folders