Shop All File Folders
C-Line Products
Expanding File 8-1/2 x 11", 13 Pocket, Smoke
Mfr # 48315
Zoro # G7490841
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Color Blue
- Tab Type Top Tab
- Material Polypropylene
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 48315
- Zoro # G7490841
- UPC # 038944483153
- Country of Origin China
- Category File Folders
Dimensions
Width | 13" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.25" |
File Size | Letter |
Details
Item | Expandable Document Pockets & Wallets |
Color | Blue |
Tab Type | Top Tab |
Material | Polypropylene |
Tab Cut | 1/6-Cut |
Includes | (12) Write-On Tab Inserts |
Features | Acid-free, Button Closure, Non-toxic |
Pocket/Wallet Type | Files/Papers |
File Tab Position | Assorted |
Closure Type | Cord & Hook |
Number of File Pockets | 13 |
Overall Expansion | 1.63" |
Description
Expanding Files,13-Pocket,Letter,Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7mm, Black Ink, Black Barrel, PK36 PK (2096193)
- OXFORD Pressboard Report Cover, 8.5", 2 Prong Fastener, 11 x 17, 3" Cap., Red (13234EE)
- INTEGRA Integra Liquid Ink Rollerball Pens, PK12 (ITA39390)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01052)
- C-LINE PRODUCTS 2-Pocket Portfolio Folder With Prongs, Primary Colors May Vary, PK36 (33960-DS)
- C-LINE PRODUCTS 2-Pocket Portfolio Folder, Primary Colors May Vary, PK36 (33950-DS)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder, 11 x 8.5, Blue, 25PK (33955)
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Red, PK15 (32304)
- C-LINE PRODUCTS Binder Pocket, Side Loading, Assorted, PK18 (58730)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Black, 25PK (33931-BX)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100, Tab Cut: 1/3 (10336)
- C-Line Products File Folders