Shop All File Folders
This Product is Discontinued
C-Line Products
Expanding File, 7 Pocket, Plaid Gray (Discontinued)
Mfr # 58012
Zoro # G7490765
This Product is Discontinued
Key Features
- Color Gray
- Material Polypropylene
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
- Includes Preprinted Tab Inserts; Black Stitched Edges; Button and Elastic Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 58012
- Zoro # G7490765
- UPC # 038944580128
- Country of Origin China
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Details
Item | Expanding File |
Color | Gray |
Material | Polypropylene |
Includes | Preprinted Tab Inserts; Black Stitched Edges; Button and Elastic Closure |
Features | Durable, Elastic Closure |
Description
Expanding Files,7 Pocket,Plaid,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.