Shop All File Folders
C-Line Products
Expanding File 13 Pocket, Blue
Mfr # 48015
Zoro # G7203458
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 10"
- Color Medium Blue
- Size Letter
- Includes 1 expanding file
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 48015
- Zoro # G7203458
- UPC # 38944480152
- Country of Origin China
- Category File Folders
Dimensions
Expanded Width | 10" |
Size | Letter |
Details
Item | Ladder Expanding File |
Color | Medium Blue |
Includes | 1 expanding file |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Ladder Expanding File features unique tiered design that allows for easier access to important papers and documents. Features extra durable, rigid poly construction and attractive exterior finish. Includes elastic string and double button closure that allows security flap to stay in place when in both the open or closed positions. 13 pockets expand to hold important materials. 12 dividers with pre-printed tab inserts. Cut-outs on front and back make for easy transport. Expands up to 10" to hold up to 1,000 sheets of paper. For letter size document storage. Blue with contrast stitching.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Dryers, Magn, Chsl, PK8 (1944741)
- AVERY DENNISON Avery, ECONOMY VIEW BINDER WITH ROUND RINGS , 3 RINGS, 1in CAPACITY, 8.5 X 5.5, WHITE, 5806 (05806)
- EXPO Eraser Replaceable Pad (8473KF)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 13 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G10063)
- C-LINE PRODUCTS Folder, File, Poly, 11X8.5, Cl 25PK (CLI62127)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Smoke (48301)
- C-LINE PRODUCTS Expanding File 8-1/2 x 14", 21 Pocket, Black (58320)
- C-LINE PRODUCTS C-line Products CLI62127-3 Recycled Project Folders; Clear - 3 Count (CLI62127-3)
- C-LINE PRODUCTS Report Cover 8-1/2 x 11", Clear, PK100 (31347)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder, 11 x 8.5, Yellow, 25PK (33956)
- SMEAD Hanging File Folder, Green, PK25 (64155)
- C-Line Products File Folders