Shop All File Folders
This Product is Discontinued
C-Line Products
Expandable File, 13 Pocket, Assorted, PK4 (Discontinued)
Mfr # 58310BNDL4EA
Zoro # G7811581
This Product is Discontinued
Key Features
- Color Blue, Aqua, Purple, Pink, Smoke
- Material Polypropylene
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
- Includes Pre-Printed Tab Inserts; Button and Elastic Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 58310BNDL4EA
- Zoro # G7811581
- Country of Origin China
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Details
Item | Expanding File |
Color | Blue, Aqua, Purple, Pink, Smoke |
Material | Polypropylene |
Includes | Pre-Printed Tab Inserts; Button and Elastic Closure |
Features | Acid-free, Elastic Closure, Durable |
Sheet Standard | Letter |
Total Number of Pockets | 13 |
Description
Expandable File,Assorted,13-Pocket,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.