Shop All Security Identification Supplies
C-Line Products
DuPont Tyvek Security Wristbands, Yellow, 100PK
Mfr # 89106
Zoro # G107479515
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 10"
- Width 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 89106
- Zoro # G107479515
- UPC # 38944891064
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10" |
Width | 0.8" |
Details
Item | Wristband |
Color | Yellow |
Description
Security wristbands, made with DuPont Tyvek, are an economical solution to visitor and crowd control The singleuse, waterproof wristbands are great for parties, events, field trips or tagging inventory and supplies Bands are sequentially numbered choice of starting number not available To use, peeloff adhesive liner, wrap around wrist and adhere to other side of wristband 34 wide x 10 long Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Workabout PRO 4 Battery (WORKABOUT PRO 4 BATTERY MOTOROLA)
- ROCSTOR Cable Usb-C To Usb-C - Usb Type-C Male (Y10C139-B1)
- FEIN Battery/Charger (18V 3Ah Cordless Battery Set)
- VENTEV QC3.0 24W Dashport rq1300 mini USB A Car Charger, Gray (DPRQ13VPAVNV)
- C-LINE PRODUCTS Name Tent Holder, Rigid, 4-1/4 x 11, PK25 (87507)
- C-LINE PRODUCTS Badge, Adhsv, Plain White, 100PK (CLI92277)
- C-LINE PRODUCTS Badge Holder Adaptor, wBulldog Clip, 25PK Set of 5 PK, 125PK (88427-BX)
- C-LINE PRODUCTS C-Line 97043 Ecological Name Badge Holder Kits Top Load White Inserts 4x3 50/Box (97043)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Purple, 100PK (89109)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Red, 100PK (89104)
- ZORO SELECT UV Counterfeit Detector Scanner 2 Bulbs (UVF2X8)
- C-Line Products Security Identification Supplies