Shop All Security Identification Supplies
C-Line Products
DuPont™ Tyvek® Security Wristbands, Red, PK200
Mfr # CLI89104
Zoro # G5635254
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material polyethylene, adhesive
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # CLI89104
- Zoro # G5635254
- UPC # 194629052981
- Country of Origin China
- Category Security Identification Supplies
Details
Color | Red |
Material | polyethylene, adhesive |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Security wristbands, made with DuPontTM Tyvek®, are an economical solution to visitor and crowd control. The single-use, waterproof wristbands are great for parties, events, field trips or tagging inventory and supplies. Bands are sequentially numbered (choice of starting number not available). To use, peel-off adhesive liner, wrap around wrist and adhere to other side of wristband. 0.75" wide x 10" long. Red. Each pack includes 100 wristbands. Sold as 2 packs for a total of 200 wristbands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Er17330v (ER17330V MITSUBISHI)
- INTERSTATE BATTERIES 12V 5A LeadAcid Battery (SLA1055)
- KARAOKE USA Karaoke Usa GF839 DVD-CD Plus G-MP3 Plus G Karaoke System with Color Screen; Black - 7 in. (GF839)
- ENGENIUS Desktop Charger & Ac Adapter - Durafon (DURAFON-CH)
- C-LINE PRODUCTS Name Tent Holder, Rigid, 4-1/4 x 11, PK25 (87507)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Red, 100PK (89104)
- C-LINE PRODUCTS Badge Holder, Clip, 3.5x2.25, PK50 (95523)
- C-LINE PRODUCTS Quality Video Grade PVC Card, PK100 (89007)
- C-LINE PRODUCTS DuPont™ Tyvek® Security Wristbands, Blue, PK200 (89105)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Yellow, 100PK (89106)
- ADVANTUS Badge Holder, Cord Reel, Vertical, PK10 (AVT-91129)
- C-Line Products Security Alarms and Warnings