Shop All Security Identification Supplies
C-Line Products
DuPont Tyvek Security Wristbands, Orange, 100PK
Mfr # 89102
Zoro # G707476655
product price: $8.29
/pk 100, $0.08/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cross - Spire, Classic Century, Click Roller Ball Pen
- Type Gel
- Color Blue
- Pen Refill Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 89102
- Zoro # G707476655
- UPC # 38944891026
- Country of Origin United States
- Category Security Identification Supplies
Details
Item | Gel Pen Refill |
For Use With | Cross - Spire, Classic Century, Click Roller Ball Pen |
Type | Gel |
Color | Blue |
Pen Refill Point Type | Medium |
Description
Security wristbands, made with DuPont Tyvek, are an economical solution to visitor and crowd control The singleuse, waterproof wristbands are great for parties, events, field trips or tagging inventory and supplies Bands are sequentially numbered choice of starting number not available To use, peeloff adhesive liner, wrap around wrist and adhere to other side of wristband 34 wide x 10 long Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2Ah Compatible Battery for APC Back-UPS 550 BE550G - 2 Pack (ML7-12MP2368135)
- SICURIX ID Card Printer, Gray/White, For PC or MAC (SRX 3633-9021K3)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- ILC Replacement for Alaris Medical Systems 145997-101 Battery (145997-101 BATTERY ALARIS MEDICAL SYSTEMS)
- C-LINE PRODUCTS Badge Holder, Clip, 4x3, Clear, PK96 (95596)
- C-LINE PRODUCTS C-Line 95543 Clip-Style Badge Holder Kit Top Load 3 x 4 White 50 Per Box (95543)
- C-LINE PRODUCTS C-Line 97043 Ecological Name Badge Holder Kits Top Load White Inserts 4x3 50/Box (97043)
- C-LINE PRODUCTS Badge Holder, Clip, 3.5x2.25, PK50 (95523)
- C-LINE PRODUCTS Name Tent Holder, Rigid, 4-1/4 x 11, PK25 (87507)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Green, 100PK (89103)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (801219)
- C-Line Products Security Identification Supplies