Shop All Document Displays
C-Line Products
Display Pockets, 8.5x11", PK10
Mfr # 36911
Zoro # G7208041
product price: $8.25
/pk 10, $0.83/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 9.5"
- Material Polypropylene
- Height 11.75"
- Overall Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 36911
- Zoro # G7208041
- UPC # 038944369112
- Country of Origin China
- Category Document Displays
Dimensions
Width | 9.5" |
Height | 11.75" |
Overall Height | 11 in |
Size | 8.5 x 11 |
Overall Width | 8 1/2 in |
Details
Item | Sign Holder |
Color | Clear |
Material | Polypropylene |
Product Type | Sign Holder |
Weight | 0.394 lbs |
Description
Sign Holder, Overall Height 11 in, Overall Width 8 1/2 in, Material Polypropylene, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 60" x 60", Kraft, 5/Bundle (55VK14)
- BUSINESS SOURCE Storage Box, 12 PK (26757)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- DAHLE High Security Deployment Shredder P-7 (20434DS)
- C-LINE PRODUCTS Display Pockets, 8 12 x 11, 10PK Set of 12 PK, 120PK (36911-BX)
- TARIFOLD Sign Holder, Magntc, Danger No Smoking, PK2 (P194943NS)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- TARIFOLD Assorted Color Display Pockets, PK10 (P090A3LAN)
- TARIFOLD Document Wall Display Unit, 10 Assorted U (W291A3)
- FELLOWES Reference Rack, Plastic, Letter, 10 Pockets (22300)
- AZAR DISPLAYS Plexiglass Acrylic Sheets Cut to Size, Clear Plastic Panels, 2PK (179631)
- C-Line Products Document Displays