Shop All Document Holders
C-Line Products
Cubicle Keepers Wall Organizer, PK25
Mfr # 38991
Zoro # G5428635
product price: $54.99
/pk 25, $2.20/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Velcro®
- Material Polypropylene
- Color Clear
- Width 9.2"
- Height 11.41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 38991
- Zoro # G5428635
- UPC # 038944389912
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9.2" |
Height | 11.41" |
Details
Item | Partition & Panel Accessories |
Mounting Style | Velcro® |
Material | Polypropylene |
Color | Clear |
Weight | 1.29 lbs |
Number of Compartments | 1 |
Panel Accessory Type | Repositionable Display Holder |
Description
Cubicle Keepers Wall Organizer,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding Partition Wallet, 6 Pocket Folder, Cord (72373)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 30", Kraft, 25/Bundle (22XK45)
- PARTNERS BRAND Pull Tight Seals, 15", Red, 100/Case (SE1009R)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 6", Kraft, 20/Bundle (11A635)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Assorted Primary Colors, 10PK (32950)
- C-LINE PRODUCTS Protector, Sheet, Reduced Glr 200PK (CLI62067)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, clear, 11 x 8 12, 100PK (62023)
- C-LINE PRODUCTS Shop Ticket Holders, 1 Side, 9 x 12", PK25 (45912)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 11 x 17", PK25 (46117)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 6x9", PK50 (80069)
- OXFORD Utili-Jacs Env Jkt 3X5 Pk (OXF65005)
- C-Line Products Document Holders