Composition Notebook, 100 Page, Wide Ruled, Black Marble, 12PK
Mfr # 22024
Zoro # G311755733
Key Features
- Cover Color Black Marble
- Cover Material Paper
- Includes 12 Notebooks
- Recommended Grade Grade K+
- Recommended Age 4+ years
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 22024
- Zoro # G311755733
- UPC # 194629129263
- Country of Origin United States
- Category Notebooks & Journals
Details
Cover Color | Black Marble |
Cover Material | Paper |
Includes | 12 Notebooks |
Recommended Grade | Grade K+ |
Recommended Age | 4+ years |
Description
Stay prepped and ready to take notes by never leaving home without the Composition Notebook. Compact in nature, the notebook is a great tool to utilize for professional meeting notes, scholastic assignments and even personal journaling. Wide ruled format: the bright white paper is lined with margin space to allow for neat writing. Each notebook has a total of 100 pages sewn into the heavyweight covers, which provide additional protection of the content written inside. The inside of the front has a table that can be used to record weekly schedules. The inside of the back cover has reference data, including metric unit conversions, a multiplication chart and fraction/decimal information. Bright white paper has blue handwriting lines with a red margin divider. Black marble design on the front and back cover. Sold as a pack of 12 composition notebooks.
- •Wide ruled format: the bright white paper is lined with margin space to allow for neat writing
- •Each notebook has a total of 100 pages sewn into the heavyweight covers, which provide additional protection of the content written inside
- •The inside of the front has a table that can be used to record weekly schedules
- •The inside of the back cover has reference data, including metric unit conversions, a multiplication chart and fraction/decimal information
- •Bright white paper has blue handwriting lines with a red margin divider
- •Black marble design on the front and back cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- EPSON T812220-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan (T812220S)
- START INTERNATIONAL Roller Rings, Separating Smooths, PK20 (ZCM1000P138-1)
- EPSON WorkForce Pro WF-C4810 Color Multifunction Printer, Copy/Fax/Print/Scan (C11CJ05205)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Blue, PK24 (22038-CT)
- C-LINE PRODUCTS Composition Notebook, Primary Ruled, Black Marble (22020)
- C-LINE PRODUCTS Composition Notebook, 100 Page, College Ruled, Black Marble, 12PK (22022)
- C-LINE PRODUCTS Composition Notebook, College Ruled, Black Marble, PK12 (22022-CT)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Yellow, PK24 (22040-CT)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Black, PK48 (22041-CT)
- AMPAD 3 x 5" Top Wired Memo Notebook (25-093)
- C-Line Products Notebooks & Journals