Shop All Document Holders
C-Line Products
Color Edge Page Protector, 11 x 8.5", PK50
Mfr # 62000
Zoro # G7811940
product price: $13.19
/pk 50, $0.26/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 62000
- Zoro # G7811940
- UPC # 038944620008
- Country of Origin China
- Category Document Holders
Details
Item | Color Edge Page Protector,11 x 8.5",PK50 |
Description
A super way to find things fast! Further your organization with these colored edge sheet Protectors. Unique polypropylene sheet protector with a lengthwise colored edge and matching reinforcing strip helps identify sections and important parts of a presentation. Use with Sheet Protectors with Index Tabs or use them by themselves to segment ring binders by color. Insert size: 11 x 8 1/2. Assorted colors including 10 each of red, yellow, green, blue and white. 50/BX.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BTVP)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- FISKARS 9 5 In 1 Scissors (01-005692)
- SEALER SALES Silicone Rubber for WN-900F (SR-WN-900F)
- C-LINE PRODUCTS Sheet Protector, 8.5x5.5, Clear, PK50 (62058)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 4"x6", 25/BX, Clear Vinyl 25PK (CLI46046)
- C-LINE PRODUCTS C-Line Products- Inc. CLI62047 Top Load Sheet Protector- 7HP- Heavyweight- Legal- Clear (CLI62047)
- C-LINE PRODUCTS C-Line Top Loading Shop Ticket Holders (41922)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 24-Pocket, PK3 (33240)
- C-LINE PRODUCTS C-Line Products Vinyl Report Covers w/ Binding Bars, Green, Matching Binding Bars, 11 x 8 1/2, 50/BX (32553)
- GEOGRAPHICS Document Cover, Tree Free, 8-3/4"Wx11-1/4"Lx1/4"H, Black (GEO49029)
- C-Line Products Document Holders