Shop All Label Holders
C-Line Products
Clear Magnetic Label Holders, Side Load, 6 x 2, Clear, PK10
Mfr # 87820
Zoro # G7517276
product price: $13.49
/pk 10, $1.35/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Size 6 x 2
- Weight 0.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 87820
- Zoro # G7517276
- UPC # 38944878201
- Country of Origin United States
- Category Label Holders
Dimensions
Size | 6 x 2 |
Details
Color | Clear |
Material | Plastic |
Weight | 0.6 lbs |
Description
C-Line® Clear Magnetic Label Holders, Side Load, 6 x 2, Clear, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0406-NP_14x10 (LCU3-0406-NP_14x10)
- CONDOR Gown, Elastic, Blue, Universal, PK15 (32KF55)
- NMC Corrosive 8 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12PR)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217M)
- C-LINE PRODUCTS Shelf Label, Plastic, 4"L, PK10 (87447)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2.5, Clear, PK10 (87825)
- C-LINE PRODUCTS HOLDER, SHELF LABEL, 10, CLR (87447)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 2 inch Magnetic Label Holder, 10PK (87247)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 1 inch Magnetic Label Holder, 10PK (87227)
- C-LINE PRODUCTS Self Adhesive Binder Labels, 1-3/4"x3-1/4", 12/PK, Clear 5PK (CLI70025)
- AIGNER INDEX Label Holder, Mag, 1x6, Bk/Br, PK25 (MC106)
- C-Line Products Label Holders