Shop All Label Holders
C-Line Products
Clear Magnetic Label Holders, Side Load, 6 x 0.5, Clear, PK10
Mfr # 87805
Zoro # G7516619
product price: $10.85
/pk 10, $1.09/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Size 6 x 0.5
- Weight 0.3 lbs
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 87805
- Zoro # G7516619
- UPC # 38944878058
- Country of Origin United States
- Category Label Holders
Dimensions
Size | 6 x 0.5 |
Details
Material | Plastic |
Weight | 0.3 lbs |
Color | Clear |
Description
C-Line® Clear Magnetic Label Holders, Side Load, 6 x 0.5, Clear, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (26X622)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Face Unbound (30706)
- SPILL-X Caustic-Neutralizing Kit, 6PK (GEN529)
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- C-LINE PRODUCTS Slap 'N Go Magnetic Label Holders, Side Load, 4-1/4 x 2-1/2, Gray, PK100 (87701-BX)
- C-LINE PRODUCTS Label Holder, Self Adhesive, 1/2"L, PK50 (87607)
- C-LINE PRODUCTS Peel/Stick Shelf Label Holders, 1/2"x3", 50/PK, CL 50PK (CLI87607)
- C-LINE PRODUCTS HOLDER, SHELF LABEL, 10, CLR (87447)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 1 inch Magnetic Label Holder, 10PK (87227)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2-1/2, Clear, PK100 (87825-BX)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 4", White, 25/Case (LH177)
- C-Line Products Label Holders