Shop All File Folders
C-Line Products
Classroom Connector™ School-To-Home Folders, Blue, PK25
Mfr # 32005
Zoro # G5632612
product price: $56.65
/pk 25, $2.27/ea
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Recommended Age 5-11 Years
- Recommended Grade K-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 32005
- Zoro # G5632612
- UPC # 38944320052
- Country of Origin China
- Category File Folders
Details
Color | Blue |
Material | Polypropylene |
Recommended Age | 5-11 Years |
Recommended Grade | K-5 |
Description
Make the connection between school and home stronger with these school-to-home two-pocket folders. Keep parents and caregivers informed with daily updates on lessons, projects, behavior and more. The interior pockets are imprinted with 'Home' and 'School' designations, in both English and Spanish. Front and back cover pockets are clear, making them great for custom student cover sheets. Made of durable, acid-free polypropylene. Blue. 25 per box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser, 17"L (EP-800)
- KONICA MINOLTA Black Toner Cartridge 20K YLD (TNP44)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil Eraser Refill 4pk (83204)
- PENDAFLEX Folder, Fstnr, 2Fst, Lt, 1/3 Pk (PFX24537AM)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Black Set of 25 Folders, 25PK (33951-BX)
- C-LINE PRODUCTS 25CT Classroom Connector Folders, Yellow (C-98090)
- C-LINE PRODUCTS Project Folder, Reduced Glare, Clear, PK25 (62627)
- C-LINE PRODUCTS Expanding File 8-1/2 x 14", 21 Pocket, Black (58320)
- C-LINE PRODUCTS 3-Pocket Poly Portfolio, Blue, PK24 (33945)
- C-LINE PRODUCTS Poly XL Reusable Envelope w Hook and Loop Closure, Fashion Circle Series Set of 36 Files, 36PK (56612-DS)
- SMEAD Expanding File, 12 Divider, Blue (70876)
- C-Line Products File Folders