Shop All File Folders
C-Line Products
Classroom Connector Folders, 11 x 8.5, Yellow, 25PK
Mfr # 32006
Zoro # G105674820
product price: $62.85
/pk 25, $2.51/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Pocket Leaves Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 32006
- Zoro # G105674820
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Yellow |
Material | Polypropylene |
Pocket Leaves Color | Clear |
Inside Pockets | One Back; One Front |
Cover Material | Polypropylene |
Front Cover Color | Yellow |
Description
Make the connection between school and home stronger with these school-to-home two-pocket folders. Keep parents and caregivers informed with daily updates on lessons, projects, behavior and more. The interior pockets are imprinted with "Home" and "School" designations, in both English and Spanish. Front and back cover pockets are clear, making them great for custom student cover sheets. Made of durable polypropylene. This product will be cheerfully replaced with one of equal value if defective in materials, manufacturing or packaging at the time of purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, R, Vinyl, PK25 (TUF-G03RW)
- BETTER PACKAGES Sensor Length Assy (E555-068-01)
- SHARPIE Metallic Fine Point Permanent Markers, Bullet Tip, Silver, PK36 (2003899)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, Green Set of 25 Folders, 25PK (33963-BX)
- C-LINE PRODUCTS C-Line Products- Inc. CLI62127 Project Folders- 11in.x8-.50in.- Clear (CLI62127)
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Red, PK15 (32304)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 13 Pocket, Smoke (48315)
- C-LINE PRODUCTS Slide-N-Grip Binding Bars 11 x 1/4", Black, Pk100, Color: White (34447)
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Blue, Box of 15 (32305)
- SMEAD Hanging File Folders- 1/5 Tab- 11 Point Stock- Legal- Assorted Colors- 25/Box (SM33299)
- C-Line Products File Folders