Shop All File Folders
C-Line Products
Classroom Connector Folders, 11 x 8.5, Blue, 25PK
Mfr # 32005
Zoro # G405674742
product price: $63.39
/pk 25, $2.54/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Cover Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 32005
- Zoro # G405674742
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Blue |
Material | Polypropylene |
Cover Material | Polypropylene |
Front Cover Color | Blue |
Inside Pockets | One Back; One Front |
Pocket Leaves Color | Clear |
Description
Make the connection between school and home stronger with these school-to-home two-pocket folders. Keep parents and caregivers informed with daily updates on lessons, projects, behavior and more. The interior pockets are imprinted with "Home" and "School" designations, in both English and Spanish. Front and back cover pockets are clear, making them great for custom student cover sheets. Made of durable polypropylene. This product will be cheerfully replaced with one of equal value if defective in materials, manufacturing or packaging at the time of purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Stick, Glue, 0.74 oz., Clear, 30Ct, PK12 (15787PK)
- ZORO SELECT Corrugated Mailers, 7" x 6" x 3", White, 50/Bundle (M763)
- AMANO Time Clock, Computerized, 8 In. Depth (MJR7000EZ)
- PACON Poster Board, 4-Ply, 28"x22", White, PK25 (104159)
- C-LINE PRODUCTS Fashion Letter Expanding File, Green (CLI58203)
- C-LINE PRODUCTS Folder, Clssrm, Conne, Ltr, 6Ct 6PK (CLI32010)
- C-LINE PRODUCTS Expanding File w/ Hanging Tabs, 1" Expansion, 13 Section, Letter, Blue (58215)
- C-LINE PRODUCTS C-Line Products 1597270 Two-Pocket Heavyweight Poly Portfolio Folder; Green - Pack of 25 (1597270)
- C-LINE PRODUCTS 8-Pocket Spiral-Bound Poly Portfolio, PK6 (33080)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Blue, 25PK (33935-BX)
- ADVANTUS File Folder w/Pocket 8-1/2 x 11", Clear (AVT-ANG12)
- C-Line Products File Folders