Shop All Storage Totes & Containers
C-Line Products
Cases, Seafoam Green/Seaside Blue/Sunset Red/Sunny Yellow, Polypropylene
Mfr # 48500
Zoro # G805731595
product price: $84.29
/pk 12, $7.02/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Seafoam Green/Seaside Blue/Sunset Red/Sunny Yellow
- Material Polypropylene
- Depth 5.43"
- Height 2.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 48500
- Zoro # G805731595
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Depth | 5.43" |
Height | 2.43" |
Details
Color | Seafoam Green/Seaside Blue/Sunset Red/Sunny Yellow |
Material | Polypropylene |
Item | Cases |
Description
Durable storage box features three compartments for maximum organization. Large bottom compartment is ideal for office and school supplies. Two compartments in the lid hold smaller items. This product will be cheerfully replaced with one of equal value if defective in materials, manufacturing or packaging at the time of purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rack with Casters, 2-Way, Chrome (K21X)
- ZORO SELECT 60x30 in. Engineered Wood Workbench Top (4TW87)
- TRITON PRODUCTS 48 In. L x 46 In. H x 26-5/8 In. W Stainless Steel Tool Cart with Tray 66 pc. Stainless Steel LocHook Asst 6 Hanging Bins (LBC-4SSH)
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb (AX13090)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085136)
- RUBBERMAID COMMERCIAL Storage Tote, White, Plastic, 27 3/4 in L, 17 4/5 in W, 15 1/8 in H, 20 gal Volume Capacity (FG9S3100WHT)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228RED)
- QUICKWAY IMPORTS Quickway Imports QI003055R Oval Willow Basket with Double Drop Down Handles - Red Gingham (QI003055R)
- ORBIS Straight Wall Container, Blue, Polyethylene, 12 in L, 15 in W (NXO1215-9-BL)
- TOTELINE Stacking Container, White, Fiberglass Reinforced Composite, 35 3/4 in L, 19 3/4 in W, 3 1/4 in H (8940085269)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120BL)
- C-Line Products Storage Totes & Containers