C-Line Products CLI07650 5-Tab Index Dividers with Multi-Pockets; Assorted Color
Mfr # 7650
Zoro # G703701867
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 7650
- Zoro # G703701867
- UPC # 38944076508
- Country of Origin China
- Category Dividers & Tabs
Description
5-Tab Index Dividers with Multi-Pockets
When storing pages in a binder, it can be valuable to create sections that help to refer to specific material. This will eliminate having to search through the entire binder. Index dividers are commonly paired with binders to help divide and organize the information. The multi-pocket index dividers not only create information sections within the binder, but they add additional storage space for loose papers. Use the acid-free polypropylene dividers to store up to 8 1/2" x 11" size documents and smaller. Write-on index tabs allow you to instantly categorize your binder and label each section to make it easy to reference. Use a pencil, ball point pen or permanent marker to label each tab. Each divider features two pockets making it possible to organize pages, business cards, notes and more.
Specifications- Color: Assorted Color
- Index Divider Style: Customizable
- Index Divider Size: 11.5" x 10"
- Punched/Unpunched: 3-Hole Punched
- For Use In: Ring Binders
- Index Divider Material: Polypropylene
- Orientation: Side Tab
- Tab Style: 5-Tab
- Tab Material: Polypropylene
- Pocket: Front Pocket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natura Kraft Paper 24" x 600 ft., 60 lb. Basis Weight (5PGP2)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Tinted Barrel, PK12 (23920)
- ROYAL TONER Toner For E260 Univ, 3.5K Pages (E260A11A)
- HEATHROW SCIENTIFIC Weigh Boat, Square Large, White, PK500 (HS1420C)
- C-LINE PRODUCTS Index Dividers with Vertical Tab, 5-Tab, 11.5 x 10, Assorted, 1 Set (07150)
- C-LINE PRODUCTS Index Dividers with Multi-Pockets, 5-Tab, 11.5 x 10, Assorted, 1 Set (07650)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers, Assorted, 5ST Set of 12 ST, 60PK (05730-BX)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers with Slant Pockets, Assorted, 5ST Set of 12 ST, 60PK (05750-BX)
- C-LINE PRODUCTS Divider, 5Tab, Vrt, Pkt, Ply, As (CLI07150)
- C-LINE PRODUCTS Divider, 5Tab, Mltipkt, Ast (CLI07650)
- OFFICESPACE Side Tab Printed- Legal Index Dividers - Exhibit B (OF3347343)
- C-Line Products Dividers & Tabs