Shop All Document Holders
C-Line Products
C-Line Products 33930 8.5 x 11 in. Two-Pocket Heavyweight Folder with 3-Hole Punch - Assorted Color
Mfr # 33930
Zoro # G003744991
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 33930
- Zoro # G003744991
- Country of Origin China
- Category Document Holders
Description
Features
- Two-pocket heavyweight polypropylene folders with three-hole punch hold papers and resist tearing
- Secure storage in standard 3-ring binders
- Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism
- Color: Assorted Color
- Product Type: Pocket Folders
- Cover Material: Polypropylene
- Size: 8.5 x 11 in.
- Weight: 0.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Business Card Holder, 72 Card (440951041)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01058)
- BRAND MANAGEMENT GROUP Hp Everydaymattpolypropylene42X100(2Pk) (CH025A)
- ZORO SELECT Hand Stretch Wrap, 20 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A908)
- C-LINE PRODUCTS Sheet Protector, Top, PK200 (62067)
- C-LINE PRODUCTS Shop Ticket Holder, Yellow, 9 x 12", PK15 (43916)
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, Open Long Side, 12 x 9, 25/BX (49912)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 6"x9", 25/BX, Clear Vinyl 25PK (CLI46069)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 24-Pocket, PK3 (33240)
- C-LINE PRODUCTS Shop Ticket Holder, Hvy-Dty, 9"x12", 15/BX, Black/Clear 15PK (CLI50912)
- C-LINE PRODUCTS Shop Ticket Holder, w/Strap, 9"Wx12"H, 15/BX, Red/Clear 15PK (CLI41924)
- C-Line Products Document Holders