Shop All File Folders
C-Line Products
C-Line Products 1597273 Two-Pocket Heavyweight Poly Portfolio Folder; Yellow - Pack of 25
Mfr # 1597273
Zoro # G503745276
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 1597273
- Zoro # G503745276
- UPC # 38944339566
- Country of Origin China
- Category File Folders
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Two-pocket heavyweight polypropylene portfolios / folders hold papers and resist tearing
- Features business card slot
- Without prongs
- Color: Yellow
- Grade Level: Not Specified
- Selling UOM: Pack of 25
- Certifications: Not Applicable
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Letter/Legal: Letter
- Material: Polypropylene
- Number of Pockets: 2
- Weight: 0.125 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker Black (10101)
- RICOH High Yield Black Toner Cartridge 16.5K YLD (842307)
- 3M Desktop Document Holder, 9-2/3"x2"x12-1/8", Black/Silver (MMMDH340MB)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72585)
- C-LINE PRODUCTS Economy Report Cover, Vinyl, Clear, PK100 (31347)
- C-LINE PRODUCTS Write-On Folders, Letter, Assorted, PK25 (62160)
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Red, PK15 (32304)
- C-LINE PRODUCTS Fashion Letter Expanding File, Green (CLI58203)
- C-LINE PRODUCTS C-Line Products Project Folders, Assorted, Reduced Glare, 11 x 8 1/2, 25/BX (62130)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Black, 25PK (33931-BX)
- SMEAD SMEAD MANUFACTURING CO. SMD14075 Smead Pressboard Classification Folders with SafeSHIELD Coated Fasteners (14075)
- C-Line Products File Folders