Shop All File Folders
C-Line Products
C-Line Products 1589569 Two-Pocket Heavyweight Poly Portfolio Folder with 3 Hole Punch; Assorted Color; Set of 10
Mfr # 1589569
Zoro # G603745152
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 1589569
- Zoro # G603745152
- UPC # 38944329307
- Country of Origin China
- Category File Folders
Description
Two-pocket heavyweight polypropylene portfolios/folder holds papers and resist tearing. Folder features three-hole punching for secure storage in standard 3-ring binders. Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism. Set of 10. Assortment colors include 2 of each: Red, yellow, green, blue and white.
Features- Two-Pocket Heavyweight Poly Portfolio Folder with 3 Hole Punch
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Asst
- Letter/Legal: Letter
- Material: Polypropylene
- Number of Pockets: 2 Pockets
- Weight: 1.213 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JA-RU Splat Ball Polymer 1 pc (5303)
- ZERUST 40" x 36" x 80" Poly Bags, PK 25 (075-M-00215)
- AVERY Dividers, Index, Sidetab, F 25PK (AVE01406)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 3" x 1000', Blue, 18/Case (TNBEC303BLUE)
- C-LINE PRODUCTS Folder, File, Poly, 11X8.5, Cl 25PK (CLI62127)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Orange Set of 25 Folders, 25PK (33952-BX)
- C-LINE PRODUCTS C-line Products CLI62127-3 Recycled Project Folders; Clear - 3 Count (CLI62127-3)
- C-LINE PRODUCTS 2-Pocket Laminated Paper Portfolio With Prongs, Assorted Colors (6320)
- C-LINE PRODUCTS Classroom Connector Folders, Yellow, PK25 (32006)
- C-LINE PRODUCTS Fashion Letter Expanding File, Green (CLI58203)
- ACCO ACCO Vinyl Report Cover, Prong Clip, Letter, 1/2" Capacity, Clear Cover/Blue Back (26102)
- C-Line Products File Folders