C-Line Products

C-Line 97004 One-Day Visitor Badge Spot Area Color Alert 2 x 3 White 100 Per Box


product price: $36.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Highly visible color alert that signifies badge expiration. Identifies trespassers up to 50 ft. away ideal for visitor control. Note: Self-adhesive badges should not be applied to vinyl leather suede corduroy or silk.
  • Label Width: 2".
  • Machine Compatibility: N/A.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Labels Per Sheet: 1.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Label Length: 3".
  • Name Badge Label Special Features: Spot Area Color Alert.
  • Quantity: 100 per box.
  • Material: Paper Self-Adhesive Backing.
  • Name Badge Label Type: Self-Adhesive Self-Expiring Name Badges.
  • Color: White.
  • Total Recycled Content Percent: 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.