C-Line Products

C-Line 95523 Clip-Style Badge Holder Kit Top Load 2 1/4 x 3 1/2 White 50 Per Box


product price: $52.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Kits contain reusable clear vinyl holders that are folded for side loading and printer instructions. 8 1/2 x 11 micro-perforated laser/inkjet sheets lend a professional look.
  • Name Badge Label Width: 2 1/4".
  • Name Badge Label Length: 3 1/2".
  • Name Badges Per Sheet: 8.
  • Name Badge Kits Type: Swivel Clip-Style.
  • Machine Compatibility: Ink Jet Laser.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Name Badge Holder Material(s): Vinyl.
  • Load Style: Top.
  • Name Badge Label Material(s): Paper.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Name Badge Label Color(s): White.
  • Sheet Width: 8 1/2".
  • Sheet Length: 11".
  • Quantity: 50 per box.
  • Name Badge Kits Special Features: Clip-Style.
  • Total Recycled Content Percent: 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.