C-Line Products

C-Line 92443 Laser And Inkjet Name Badge Inserts 3 x 4 White 60 Per Pack


original price: $29.75
7% off
new price: $27.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create name badges instantly with your inkjet or laser printer. Should not be applied to vinyl leather suede corduroy or silk.
  • Quantity: 60 per pack.
  • Machine Compatibility: Ink Jet Laser.
  • Label Width: 3".
  • Label Length: 4".
  • Post-Consumer Recycled Content Percent: 0 %.
  • Material: Paper.
  • Name Badge Label Type: Name Badge Insert Refills.
  • Labels Per Sheet: 6.
  • Color: White.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Total Recycled Content Percent: 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.