C-Line Products

C-Line 92245 Self-Adhesive Name Badges Visitor 2 x 3 1/2 Blue 100 Per Box


product price: $21.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tabbed backing for easy peeling. Do not apply to vinyl leather suede corduroy or silk. Also printed with "Issue Date" and "Expiration Date".
  • Label Width: 2".
  • Label Length: 3 1/2".
  • Machine Compatibility: N/A.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Labels Per Sheet: 1.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Name Badge Label Special Features: "Visitor".
  • Quantity: 100 per box.
  • Material: Paper Self-Adhesive Backing.
  • Name Badge Label Type: Name Badge Labels Self-Adhesive.
  • Color: Blue.
  • Total Recycled Content Percent: 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.