C-Line Products

C-Line 87517 Tent Cards White 4-1/4 x 11 1 Card/Sheet 50 Cards per Box


product price: $30.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create name tents and signs using your ink jet or laser printer. Cardstock scored for easy folding. Great for offices conferences meetings and more. Use with C-Line Tent Card Holders CLI-87507 (sold separately) for a clean professional appearance.
  • Cards Per Sheet: 1.
  • Sheet Quantity: 50.
  • Paper Color(s): White.
  • Machine Compatibility: Inkjet Printers Laser Printers.
  • Global Product Type: Tent Cards.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Finished Card Size: 4-1/4" x 11".
  • Paper Type: Card Stock.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Total Recycled Content Percent: 0 %.
  • Sheet Size (W x H): 8 1/2" x 11".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.