C-Line Products

C-Line 85050 Redi-Mount Photo Sheets 3-Hole Punched 11 x 9 50 Sheets per Box


product price: $34.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Photos adhere to pressure-sensitive sheet under a clear plastic overlay. Photos can be displayed on both sides of each sheet. 3-hole punched.
  • Orientation: Any.
  • Page Material: Polypropylene.
  • Photo Albums Accessories Type: Pressure-Sensitive Sheet.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Number of Sections: 1.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Width: 9".
  • Height: 11".
  • Page Features: Clear Plastic Overlay Self-Stick.
  • Quantity: 50 per box.
  • Hole-Punched: 3-Hole Punched.
  • Page Format: Double.
  • Binding: Ringbound.
  • Total Recycled Content Percent: 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.