C-Line Products

C-Line 80911 Vinyl Shop Seal Ticket Holders Top-Load Letter Clear 50/box


product price: $33.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Clear front and back makes it great for two-sided documents keeping vital information visible and at hand. Punched hole at top for convenient hanging. Welded non-rip seams hold up in even the roughest environments.
  • Thickness/Grade: Heavy.
  • Finish: Clear.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Number of Tabs: 0.
  • Material: Vinyl.
  • Load Orientation: Top.
  • Color: Clear.
  • Sheet Protector Type: Shop Ticket.
  • Number of Holes Punched: 1.
  • Total Recycled Content Percent: 0 %.
  • Insert Size: 11" x 8 1/2".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.