C-Line Products

C-Line 65187 Quick Cover Laminating Folders 12mm 9-1/8 x 11-1/2 25 Pack


product price: $35.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Clear two-sided folders fit letter size sheets. 9-1/8" x 11-1/2".
  • Laminator Supply Type: Folder.
  • Length: 11 1/2".
  • Width: 9 1/8".
  • Post-Consumer Recycled Content Percent: 0 %.
  • Color: Clear.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Total Recycled Content Percent: 0 %.
  • Size: 9 1/8" X 11 1/2".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.