C-Line Products

C-Line 65050 Cleer Adheer Laminating Film 2mm 24 x 600 Roll


product price: $68.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The ideal way to protect important papers favorite pictures and more. No heat or special equipment necessary. Do-it-yourself laminating film can be cut to any size easy split back with grid pattern makes trimming easy.
  • Length: 600".
  • Width: 24".
  • Thickness/Gauge: 2.0 mil.
  • Laminator Supply Type: Roll.
  • Size: 24" x 600".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.