C-Line Products

C-Line 62627 Ecological Project Folders Polypropylene Letter Size 25/box


product price: $39.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sturdy yet earth-friendly polypropylene project folders contain an additional additive that allows them to biodegrade in landfills while leaving no toxic residue. Heavyweight archival quality folders are open on two sides and feature a thumb cut front for easy access to documents. Expand to hold up to 100 pages.
  • Color: Clear.
  • Compliance Standards: Meets EPA guidelines for Biodegradable.
  • Expansion: 100 sheets.
  • File Jackets/ Sleeves/Wallets Type: Project Folder.
  • Global Product Type: File Jackets/Sleeves/Wallets-Project Folder.
  • Material: Polypropylene.
  • Number of Pockets: 1.
  • Post-Consumer Recycled Content Percent: 0%.
  • Pre-Consumer Recycled Content Percent: 0%.
  • Size: Letter.
  • Total Recycled Content Percent: 0%.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.