C-Line Products

C-Line 62138 Deluxe Project Folders Jacket Letter Vinyl Clear 50/bx


product price: $71.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Super heavyweight folders help you protect your work projects. Nonglare see-through vinyl for at-a-glance identification of contents. Sealed on two sides for security and thumb-notched for easy access. Assorted Color folders have clear front and colored back.
  • File Jackets/ Sleeves/Wallets Type: Transparent; Project; Jacket.
  • Folder Material: Vinyl.
  • Number of Pockets: 1.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Material: Vinyl.
  • Color: Clear.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Total Recycled Content Percent: 0 %.
  • Size: Letter.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.