C-Line Products

C-Line 62047 Top-Load Polypropylene Sheet Protectors Heavy Legal Clear 50/box


product price: $31.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Special design allows easier insertion of pages while keeping contents secure. Acid-free archival-quality prevents print/images from transferring onto protector. No sheet punching necessary keeping documents in original condition. Reinforced binding edge for extra durability.
  • Thickness/Grade: Heavy.
  • Finish: Clear.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Number of Tabs: 0.
  • Material: Polypropylene.
  • Load Orientation: Top.
  • Color: Clear.
  • Sheet Protector Type: Ring Binder.
  • Number of Holes Punched: 7.
  • Total Recycled Content Percent: 0 %.
  • Insert Size: 14" x 8 1/2".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.