C-Line Products

C-Line 62033 Top-Load Sheet Protectors Antimicrobial 3-Hole Punched Letter 100/box


product price: $27.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Built-in antimicrobial Agion coating prevents growth of bacteria yeast molds and fungi ensuring the safety and long life of your sheet protector. No hole punching is necessary keeping documents in original condition. Acid-free archival-quality; print/images won't transfer from inserts.
  • Load Orientation: Top.
  • Sheet Protector Type: Ring Binder.
  • Insert Size: 11" x 8 1/2".
  • Material: Polypropylene.
  • Color: Clear.
  • Thickness/Grade: Heavy.
  • Number of Holes Punched: 3.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.