C-Line Products

C-Line 47269 Recloseable Poly Small Parts Bags 6 x 9 Clear with White ID panel 1000/Carton


product price: $77.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Zip-close poly bags are waterproof and airtight. Clear with white write-on identification panel.
  • Application: Storage.
  • Thickness: 2.000 mm.
  • Closure: Zipper Lock.
  • Height: 9".
  • Width: 6".
  • Material: Plastic.
  • Color: Clear.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.